Motion
FL21116

TB WOODS
FL21116

Quick Disconnect Bushing - FL Bushing, 2.6875 in Bore, 2.3750 in LTB, Ductile Iron Material
Mi Item #00226140
MFR #FL21116
Price$491.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
FL21116

Quick Disconnect Bushing - FL Bushing, 2.6875 in Bore, 2.3750 in LTB, Ductile Iron Material
Mi Item #00226140
MFR #FL21116

Mfr description
FL 2-11/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.11/each

Specifications

Dimensions

  • Barrel Diameter
    4.438 in
  • Bolt Circle Diameter
    3.75 in
  • Bore Diameter  
    2.6875 in
  • Bushing Size
    FL
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    2.3750 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672095051
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Product Type
    QD Bushings
  • UPC_NO
    698672095051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)