Motion
FL278
Quick Disconnect Bushing - FL Bushing, 2.8750 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226143
MFR #FL278
Price$427.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - FL Bushing, 2.8750 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226143
MFR #FL278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$427.05/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-3/4 in
  • Bore Diameter  
    2.8750 in
  • Bushing Size
    FL
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    2.3750 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8 in
  • Weight
    4.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    117584
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    55 ft-lbs
  • Torque Capacity
    45000 in
  • UPC_NO
    698672709682

Overview

Mfr description
FL 2-7/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought