Motion
H X 3/8-NK BUSHING

DODGE
H X 3/8-NK BUSHING

Quick Disconnect Bushing - QT Bushing, 0.3750 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
Mi Item #00226185
MFR #H X 3/8-NK BUSHING
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 3/8-NK BUSHING

Quick Disconnect Bushing - QT Bushing, 0.3750 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
Mi Item #00226185
MFR #H X 3/8-NK BUSHING

Mfr description
QT 3/8 NO/KW BUSHING 121129
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Dimensions

  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    0.3750 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.3500 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    1.3500 in
  • Max Hub Outside Diameter
    2-3/8 (Steel) in, 3 (CIass 30 Iron) in
  • Screw Length
    7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.85 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Catalog Number
    121129
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    90 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475107193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)