Motion
H X 7/16-NKÂ  BUSHING

DODGE
H X 7/16-NKÂ BUSHING

Quick Disconnect Bushing - QT Bushing, 0.4375 in Bore, 2.5000 in Flg OD, 1.3500 in LTB, Steel Material
Mi Item #00226190
MFR #H X 7/16-NKÂ BUSHING
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 7/16-NKÂ BUSHING

Quick Disconnect Bushing - QT Bushing, 0.4375 in Bore, 2.5000 in Flg OD, 1.3500 in LTB, Steel Material
Mi Item #00226190
MFR #H X 7/16-NKÂ BUSHING

Mfr description
QT 7/16 W/KW BUSHING 121130
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Dimensions

  • Barrel Length
    0.9400 in
  • Bolt Circle Diameter
    2.0000 in
  • Bore Diameter  
    0.4375 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.3500 in
  • Keyway Size
    None
  • Length Through Bore  
    1.3500 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.82 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Bore Type
    Rough
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    121130
  • Manufacturer Upc Number
    782475107209
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    90 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475107209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)