Motion
QT12
Split Taper Bushing - QT Bushing, 1/2 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226202
MFR #QT12
Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - QT Bushing, 1/2 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226202
MFR #QT12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.85/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2-1/2 in
  • Flange Thickness  
    1/4 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1-1/4 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672190206

Overview

Mfr description
QT 1/2 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text