Motion
H X 9/16-KW  BUSHING

DODGE
H X 9/16-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 0.5625 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
MI ITEM #00226205
MFR #H X 9/16-KW BUSHING
Your Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 9/16-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 0.5625 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
MI ITEM #00226205
MFR #H X 9/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.97/each(List $31.01)

Overview

Mfr description
QT 9/16 W/KW BUSHING 121133
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Screw Torque
    90 in
  • Barrel Length
    1 in
  • Torque Capacity
    1000 in
  • Bolt Circle Diameter
    2 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    7/8 in
  • Manufacturer Catalog Number
    121133
  • UPC_NO
    782475107230
  • Weight
    0.80 lbs
  • Mounting Type
    Conventional or Reverse
  • Max Hub Outside Diameter
    2-3/8 (Steel) in, 3 (CIass 30 Iron) in
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text