Motion
QT11/16

TB WOODS
QT11/16

Quick Disconnect Bushing - QT Bushing, 11/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00226224
MFR #QT11/16
Price$64.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QT11/16

Quick Disconnect Bushing - QT Bushing, 11/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00226224
MFR #QT11/16

Mfr description
QT 11/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.46/each

Specifications

Dimensions

  • Barrel Diameter
    1.625 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    0.6875 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.2500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672190237
  • Material
    Steel
  • Mounting Type
    Reverse
  • UPC_NO
    698672190237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)