Motion
H 13/16

BROWNING
H 13/16

Split Taper Bushing - H Bushing, 13/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226232
MFR #H 13/16
List Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H 13/16

Split Taper Bushing - H Bushing, 13/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226232
MFR #H 13/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$57.55/each for your price

Overview

Mfr description
H X 13/16 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    H
  • Bore Type
    Finished Bore
  • Keyway Size
    3/16 x 3/32
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    95 in
  • Barrel Diameter Small End
    1.57 in
  • Bolt Circle Diameter
    2 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    3/4 in
  • Manufacturer Catalog Number
    H 13/16
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289229048
  • UPC_NO
    662289229048
  • Weight
    0.72
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text