Motion
H X 13/16-KW  BUSHING

DODGE
H X 13/16-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 0.8125 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
MI ITEM #00226233
MFR #H X 13/16-KW BUSHING
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 13/16-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 0.8125 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
MI ITEM #00226233
MFR #H X 13/16-KW BUSHING

Mfr description
QT 13/16 W/KW BUSHING 121136
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.98/each

Specifications

Dimensions

  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    0.8125 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.3500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.3500 in
  • Max Hub Outside Diameter
    2-3/8 (Steel) in, 3 (CIass 30 Iron) in
  • Screw Length
    7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    121136
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    90 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475107261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)