Motion
QT78
Split Taper Bushing - QT Bushing, 7/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00226244
MFR #QT78
Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - QT Bushing, 7/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00226244
MFR #QT78

Mfr description
QT 7/8 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.38/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    0.8750 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2-1/2 in
  • Flange Thickness  
    1/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1-1/4 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672190268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)