Motion
QT15/16

TB WOODS
QT15/16

Quick Disconnect Bushing - QT Bushing, 15/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226250
MFR #QT15/16
Your Price$25.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QT15/16

Quick Disconnect Bushing - QT Bushing, 15/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226250
MFR #QT15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.51/each(List $29.34)

Overview

Mfr description
QT 15/16 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1750 in
  • Screw Torque
    9 ft-lbs
  • Barrel Diameter
    1-5/8 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    7838-2015
  • UPC_NO
    698672190275
  • Weight
    0.60 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text