Motion
QT1116

TB WOODS
QT1116

Quick Disconnect Bushing - QT Bushing, 1-1/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226263
MFR #QT1116
Your Price$54.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QT1116

Quick Disconnect Bushing - QT Bushing, 1-1/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00226263
MFR #QT1116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.16/each(List $62.29)

Overview

Mfr description
QT 1+1/16 BUSHING

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    1.625 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1 in
  • Manufacturer Upc Number
    698672190299
  • UPC_NO
    698672190299
  • Weight
    0.60 lbs
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text