Motion
H 1 1/8

BROWNING
H 1 1/8

Split Taper Bushing - H Bushing, 1-1/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00226264
MFR #H 1 1/8
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H 1 1/8

Split Taper Bushing - H Bushing, 1-1/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00226264
MFR #H 1 1/8

Mfr description
H X 1-1/8 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.28/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1-5/8 in
  • Barrel Diameter Small End
    1.57 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    1/4 in
  • Keyway Size
    1/4 x 1/8
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    2.5000 in, 63.50 mm
  • Overall Length
    1.2500 in, 31.75 mm
  • Screw Length
    3/4 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.54

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289199082
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    95 in
  • UPC_NO
    662289199082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)