Motion
H X 1-3/16-KW  BUSHING

DODGE
H X 1-3/16-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 1.1875 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
Mi Item #00226273
MFR #H X 1-3/16-KW BUSHING
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 1-3/16-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 1.1875 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
Mi Item #00226273
MFR #H X 1-3/16-KW BUSHING

Mfr description
QT 1+3/16 W/KW BUSHING 122055
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.10/each

Specifications

Dimensions

  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    1.1875 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.3500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.3500 in
  • Max Hub Outside Diameter
    2-3/8 (Steel) in, 3 (CIass 30 Iron) in
  • Screw Length
    7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.52 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    122055
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    90 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475587735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)