Motion
H X 1-1/4-KW  BUSHING

DODGE
H X 1-1/4-KW BUSHING

Split Taper Bushing - QT Series, 1.2500 in Bore, 2-1/2 in Flg OD, 1.35 in LTB
Mi Item #00226280
MFR #H X 1-1/4-KW BUSHING
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 1-1/4-KW BUSHING

Split Taper Bushing - QT Series, 1.2500 in Bore, 2-1/2 in Flg OD, 1.35 in LTB
Mi Item #00226280
MFR #H X 1-1/4-KW BUSHING

Mfr description
QT 1-1/4 W/KW BUSHING 122056
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.25/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2-1/2 in
  • Flange Thickness  
    0.35 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.35 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.49 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    122056
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    90 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475587698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)