Motion
H-PLUS X 1-1/8-IK  BUSHING

DODGE
H-PLUS X 1-1/8-IK BUSHING

Quick Disconnect Bushing - QT Bushing, 1.1250 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
Mi Item #00226293
MFR #H-PLUS X 1-1/8-IK BUSHING
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H-PLUS X 1-1/8-IK BUSHING

Quick Disconnect Bushing - QT Bushing, 1.1250 in Bore, 2.5000 in Flg OD, 1.3500 in LTB
Mi Item #00226293
MFR #H-PLUS X 1-1/8-IK BUSHING

Mfr description
QT 1-1/8 INT.KEY BUSHING 121186
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Dimensions

  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    1.1250 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.3500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.3500 in
  • Max Hub Outside Diameter
    2-3/8 (Steel) in, 3 (CIass 30 Iron) in
  • Screw Length
    7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.56 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    121186
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    90 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475561100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)