Motion
G 19 MM

BROWNING
G 19 MM

Split Taper Bushing - G Bushing, 19 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00226323
MFR #G 19 MM
Price$51.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
G 19 MM

Split Taper Bushing - G Bushing, 19 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00226323
MFR #G 19 MM

Mfr description
G X 19MM BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.98/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.172 in
  • Barrel Diameter Small End
    1.133 in
  • Bolt Circle Diameter
    1-9/16 in
  • Bore Diameter  
    19 mm
  • Bushing Size
    G
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    1/4 in
  • Keyway Size
    6 x 3
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    2.0000 in, 50.79 mm
  • Overall Length
    1.0000 in, 25.40 mm
  • Screw Length
    5/8 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.77

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    G 19 MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289391486
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    95 in
  • UPC_NO
    662289391486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)