Motion
G 7/16

BROWNING
G 7/16

Split Taper Bushing - G Bushing, 7/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00226329
MFR #G 7/16
Your Price$74.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
G 7/16

Split Taper Bushing - G Bushing, 7/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00226329
MFR #G 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.91/each(List $86.15)

Overview

Mfr description
G X 7/16 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    G
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    95 in
  • Barrel Diameter Small End
    1.133 in
  • Bolt Circle Diameter
    1-9/16 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    5/8 in
  • Manufacturer Catalog Number
    G 7/16
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289268825
  • UPC_NO
    662289268825
  • Weight
    0.83
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text