Motion
G 1
Split Taper Bushing - G Bushing, 1 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00226338
MFR #G 1
Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - G Bushing, 1 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00226338
MFR #G 1

Mfr description
G X 1" BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.36/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.172 in
  • Barrel Diameter Small End
    1.133 in
  • Bolt Circle Diameter
    1.5625 in
  • Bore Diameter  
    1 in
  • Bushing Size
    G
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.2500 in
  • Keyway Size
    1/4 x 1/8
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    2.0000 in, 50.79 mm
  • Overall Length
    1.0000 in, 25.40 mm
  • Screw Length
    0.6250 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.27

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Includes
    Cap Screws & Spcl Key
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    G 1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289258901
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    95 in
  • UPC_NO
    662289258901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)