Overview
Mfr description
H X 14MM BUSHING
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeH
- Bore TypeFinished Bore
- Keyway Size5 x 2.5
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Flange TypeSolid Flange
- Length Through Bore
- Barrel Diameter Large End
- Screw Torque95 in
- Barrel Diameter Small End1.57 in
- Bolt Circle Diameter2 in
- Number Of Bolt Holes2
- Screw Thread Size1/4 in
- Screw Length3/4 in
- Manufacturer Catalog NumberH 14 MM
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662289173112
- UPC_NO662289173112
- Weight0.81
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data