Motion
P1  40 MM

BROWNING
P1 40 MM

Split Taper Bushing - P1 Bushing, 40 mm Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #00226385
MFR #P1 40 MM
Price$107.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
P1 40 MM

Split Taper Bushing - P1 Bushing, 40 mm Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #00226385
MFR #P1 40 MM

Mfr description
P1 X 40MM BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.30/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1-15/16 in
  • Barrel Diameter Small End
    1.8555 in
  • Bolt Circle Diameter
    2-7/16 in
  • Bore Diameter  
    40 mm
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3.0000 in
  • Flange Thickness  
    13/32 in
  • Keyway Size
    12 x 4
  • Length Through Bore  
    1.9375 in
  • Outside Diameter
    3.0000 in, 76.20 mm
  • Overall Length
    1.9375 in, 49.21 mm
  • Screw Length
    1 in
  • Screw Thread Size
    5/16 in
  • Weight
    1.01

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    P1 40 MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289263257
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    192 in
  • UPC_NO
    662289263257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)