Overview
Mfr description
P2 X 1+1/16 BUSHING
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeP2
- Bore TypeFinished Bore
- Keyway Size1/4 x 1/8
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- Barrel Diameter Large End
- Screw Torque192 in
- Barrel Diameter Small End1.7930 in
- Bolt Circle Diameter2.4375 in
- Number Of Bolt Holes3
- Manufacturer Catalog NumberP2 1 1/16
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662289229406
- UPC_NO662289229406
- Weight2.32
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data