1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
Q1 3/4
Split Taper Bushing - Q1 Bushing, 3/4 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #
00226454
MFR #
Q1 3/4
List Price
$316.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
WARNER Q1 3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
Q1 3/4
Split Taper Bushing - Q1 Bushing, 3/4 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #
00226454
MFR #
Q1 3/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$316.76
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
180-0026 Q1 3/4 BUSHING
Specifications
Bushing Size
Q1
Bore Type
Finished Bore
Bore Diameter
3/4 in
Material
Steel
Flange Outside Diameter
4.1250 in
Length Through Bore
2.5000 in
Product Type
Split Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data