Motion
Q1  2 1/8

BROWNING
Q1 2 1/8

Split Taper Bushing - Q1 Bushing, 2-1/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #00226488
MFR #Q1 2 1/8
Price$117.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
Q1 2 1/8

Split Taper Bushing - Q1 Bushing, 2-1/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #00226488
MFR #Q1 2 1/8

Mfr description
Q1 X 2-1/8 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.09/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Barrel Diameter Small End
    2.766 in
  • Bolt Circle Diameter
    3.3750 in
  • Bore Diameter  
    2-1/8 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    1/2 x 1/4
  • Length Through Bore  
    2.5000 in
  • Outside Diameter
    4.1250 in, 104.77 mm
  • Overall Length
    63.50 mm, 2.5000 in
  • Screw Length
    1.2500 in
  • Screw Thread Size
    3/8-16
  • Weight
    2.82

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Includes
    Cap Screws & Spcl Key
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q1 2 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289149872
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    662289149872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)