1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Browning
Q2 1 1/16
Q2 1 1/16 Split Taper Bushings - Q2 Series, 1.0625 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Material: Sintered Steel or Ductile Iron
MI ITEM #
00226504
MFR #
Q2 1 1/16
List Price
$131.58
/each
Qty
List Price
$131.58
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
Browning Q2 1 1/16
Browning
Q2 1 1/16
Q2 1 1/16 Split Taper Bushings - Q2 Series, 1.0625 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Material: Sintered Steel or Ductile Iron
MI ITEM #
00226504
MFR #
Q2 1 1/16
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Browning
Q2 1 1/16
Q2 1 1/16 Split Taper Bushings - Q2 Series, 1.0625 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Material: Sintered Steel or Ductile Iron
MI ITEM #
00226504
MFR #
Q2 1 1/16
Availability:
Factory Order
List Price
$131.58
/each
Sign in
for your price
Qty
List Price
$131.58
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
Q2 X 1+1/16 BUSHING
Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Show More
Specifications
Barrel Diameter (Large End)
2-7/8 in
Barrel Diameter (Small End)
2.7032 in
Bolt Circle Diameter
3-3/8 in
Bore Diameter
1.0625 in - 1-1/16 in
Bore Type
Inch, Inch
Bushing Size
Q2, Q2
CAD Drawing
Click here
Flange Outside Diameter
4.1250 in - 4-1/8 in
Flange Thickness
17/32 in
Flange Type
Solid Flange
Keyway Size
1/4 x 1/8, 1/4 x 1/8
Length Through Bore
3.5000 in - 3-1/2 in
Manufacturer Catalog
Click here
Manufacturer Catalog Number
Q2 1 1/16
Manufacturer Product Page
Click here
Manufacturer UPC Number
662289179954
Material
Sintered Steel or Ductile Iron
Mounting Type
Conventional
Number of Bolt Holes
3
Screw Length
1-1/4 in
Screw Thread Size
3/8 in
Screw Torque
348 in
Weight
5.68
Product Type
Split Taper Bushings
Bore Diameter
1.0625 in
Flange Outside Diameter
4.1250 in, 4.1250 in
Length Through Bore
3.5000 in, 3.5000 in
Material
Sintered Steel or Ductile Iron
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data