Motion
Q2  1 1/2

BROWNING
Q2 1 1/2

Split Taper Bushing - Q2 Bushing, 1-1/2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #00226511
MFR #Q2 1 1/2
Price$114.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
Q2 1 1/2

Split Taper Bushing - Q2 Bushing, 1-1/2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #00226511
MFR #Q2 1 1/2

Mfr description
Q2 X 1-1/2 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.22/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2-7/8 in
  • Barrel Diameter Small End
    2.7032 in
  • Bolt Circle Diameter
    3-3/8 in
  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    17/32 in
  • Keyway Size
    3/8 x 3/16
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    4.1250 in, 104.77 mm
  • Overall Length
    3.5000 in, 88.90 mm
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    3/8 in
  • Weight
    4.93

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q2 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289140008
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    662289140008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)