Motion
Q3  1 1/2

BROWNING
Q3 1 1/2

Split Taper Bushing - Q3 Bushing, 1-1/2 in Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
MI ITEM #00226532
MFR #Q3 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
Q3 1 1/2

Split Taper Bushing - Q3 Bushing, 1-1/2 in Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
MI ITEM #00226532
MFR #Q3 1 1/2

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q3 X 1-1/2 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    Q3
  • Bore Type
    Finished Bore
  • Keyway Size
    3/8 x 3/16
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    348 in
  • Barrel Diameter Small End
    2.6094 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Catalog Number
    Q3 1 1/2
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289140220
  • UPC_NO
    662289140220
  • Weight
    6.46
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text