Motion
Q3  2 7/16

BROWNING
Q3 2 7/16

Split Taper Bushing - Q3 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
Mi Item #00226547
MFR #Q3 2 7/16
Price$236.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
Q3 2 7/16

Split Taper Bushing - Q3 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
Mi Item #00226547
MFR #Q3 2 7/16

Mfr description
Q3 X 2-7/16 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.62/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.8750 in
  • Barrel Diameter Small End
    2.6094 in
  • Bolt Circle Diameter
    3.3750 in
  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    Q3
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5313 in
  • Keyway Size
    5/8 x 5/16
  • Length Through Bore  
    5.0000 in
  • Outside Diameter
    4.1250 in, 104.77 mm
  • Overall Length
    5.0000 in
  • Screw Length
    1.2500 in | 31.75 mm
  • Screw Thread Size
    3/8-16
  • Weight
    3.28

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q3 2 7/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289120390
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    662289120390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)