Motion
R1  1 1/2

BROWNING
R1 1 1/2

Split Taper Bushing - R1 Bushing, 1-1/2 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #00226576
MFR #R1 1 1/2
Price$257.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
R1 1 1/2

Split Taper Bushing - R1 Bushing, 1-1/2 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #00226576
MFR #R1 1 1/2

Mfr description
R1 X 1-1/2 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.64/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.000 in
  • Barrel Diameter Small End
    3.875 in
  • Bolt Circle Diameter
    4.6250 in
  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    3/8 x 3/16
  • Length Through Bore  
    2.8750 in
  • Outside Diameter
    5.3750 in, 136.52 mm
  • Overall Length
    2.8750 in, 73.02 mm
  • Screw Length
    1.7500 in
  • Screw Thread Size
    3/8-16
  • Weight
    9.44

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Includes
    Set Screw, Cap Screws and Ext. Key
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R1 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289220465
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    662289220465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)