Motion
R1  3 1/4

BROWNING
R1 3 1/4

Split Taper Bushing - R1 Bushing, 3-1/4 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #00226603
MFR #R1 3 1/4
Price$253.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
R1 3 1/4

Split Taper Bushing - R1 Bushing, 3-1/4 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #00226603
MFR #R1 3 1/4

Mfr description
R1 X 3-1/4 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.91/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4 in
  • Barrel Diameter Small End
    3-7/8 in
  • Bolt Circle Diameter
    4-5/8 in
  • Bore Diameter  
    3-1/4 in
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Flange Thickness  
    5/8 in
  • Keyway Size
    3/4 x 3/8
  • Length Through Bore  
    2.8750 in
  • Outside Diameter
    5.3750 in, 136.52 mm
  • Overall Length
    2.8750 in, 73.02 mm
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    3/8 in
  • Weight
    5.09

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R1 3 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289300754
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    662289300754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)