Motion
R2  2 9/16

BROWNING
R2 2 9/16

Split Taper Bushing - R2 Bushing, 2-9/16 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
MI ITEM #00226646
MFR #R2 2 9/16
List Price$748.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
R2 2 9/16

Split Taper Bushing - R2 Bushing, 2-9/16 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
MI ITEM #00226646
MFR #R2 2 9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$748.66/each for your price

Overview

Mfr description
R2 X 2-9/16 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    R2
  • Bore Type
    Finished Bore
  • Keyway Size
    5/8 x 5/16
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    348 in
  • Barrel Diameter Small End
    3.7500 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8 in
  • Screw Length
    1-3/4 in
  • Manufacturer Catalog Number
    R2 2 9/16
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289121076
  • UPC_NO
    662289121076
  • Weight
    10.20
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text