Motion
S1  3 3/16

BROWNING
S1 3 3/16

Split Taper Bushing - S1 Bushing, 3-3/16 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #00226682
MFR #S1 3 3/16
Price$649.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S1 3 3/16

Split Taper Bushing - S1 Bushing, 3-3/16 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #00226682
MFR #S1 3 3/16

Mfr description
S1 X 3-3/16 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.63/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.625 in
  • Barrel Diameter Small End
    4.418 in
  • Bolt Circle Diameter
    5.3750 in
  • Bore Diameter  
    3-3/16 in
  • Bushing Size
    S1
  • Flange Outside Diameter  
    6.3750 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    3/4 x 3/8
  • Length Through Bore  
    4.3750 in
  • Outside Diameter
    6.3750 in
  • Overall Length
    4.3750 in
  • Screw Length
    2.2500 in
  • Screw Thread Size
    1/2-13
  • Weight
    12.28

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Includes
    Set Screw, Cap Screws and Ext. Key
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S1 3 3/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289191338
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    840 in
  • UPC_NO
    662289191338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)