Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
U1 3 1/8

Split Taper Bushing - U1 Bushing, 3-1/8 in Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
MI ITEM #00226770
MFR #U1 3 1/8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
U1 X 3-1/8 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    U1
  • Bore Type
    Finished Bore
  • Keyway Size
    3/4 x 3/8
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    1680 in
  • Barrel Diameter Small End
    5.6485 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8 in
  • Screw Length
    2-3/4 in
  • Manufacturer Catalog Number
    U1 3 1/8
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289172283
  • UPC_NO
    662289172283
  • Weight
    43.60
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text