Motion
U1  4 1/4

BROWNING
U1 4 1/4

Split Taper Bushing - U1 Bushing, 4-1/4 in Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
MI ITEM #00226784
MFR #U1 4 1/4
Price$2,540.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
U1 4 1/4

Split Taper Bushing - U1 Bushing, 4-1/4 in Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
MI ITEM #00226784
MFR #U1 4 1/4

Mfr description
U1 X 4-1/4 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,540.25/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6 in
  • Barrel Diameter Small End
    5.6485 in
  • Bolt Circle Diameter
    7 in
  • Bore Diameter  
    4-1/4 in
  • Bushing Size
    U1
  • Flange Outside Diameter  
    8.3750 in
  • Flange Thickness  
    1-1/16 in
  • Keyway Size
    1 x 1/2
  • Length Through Bore  
    7.1250 in
  • Outside Diameter
    8.3750 in
  • Overall Length
    7.1250 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    30.45

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Split-Through Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    U1 4 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289132416
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    1680 in
  • UPC_NO
    662289132416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)