Motion
U2  4
Split Taper Bushing - U2 Bushing, 4 in Bore, 8.3750 in Flg OD, 10.1250 in LTB, Steel Material
Mi Item #00226814
MFR #U2 4
Price$5,197.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U2 Bushing, 4 in Bore, 8.3750 in Flg OD, 10.1250 in LTB, Steel Material
Mi Item #00226814
MFR #U2 4

Mfr description
U2 X 4 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,197.76/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6.0000 in
  • Barrel Diameter Small End
    5.4610 in
  • Bore Diameter  
    4 in
  • Bushing Size
    U2
  • Flange Outside Diameter  
    8.3750 in
  • Flange Thickness  
    1.0625 in
  • Keyway Size
    1 x 1/2
  • Length Through Bore  
    10.1250 in
  • Outside Diameter
    8.3750 in
  • Overall Length
    10.1250 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    43.15

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    U2 4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289122714
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    1680 in
  • UPC_NO
    662289122714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)