Overview
Mfr description
U2 X 4-3/16 BUSHING
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeU2
- Bore TypeFinished Bore
- Keyway Size1 x 1/2
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Flange TypeSplit-Through Flange
- Length Through Bore
- Barrel Diameter Large End
- Screw Torque1680 in
- Barrel Diameter Small End5.461 in
- Bolt Circle Diameter7.0000 in
- Number Of Bolt Holes3
- Screw Thread Size5/8-11
- Screw Length2.7500 in
- Manufacturer Catalog NumberU2 4 3/16
- Manufacturer Product Page
- Manufacturer Catalog
- IncludesSet Screw, Cap Screws & Spcl Key
- Manufacturer Upc Number662289182770
- UPC_NO662289182770
- Weight39.95
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data