Overview
Mfr description
W1 X 3-5/8 BUSHING
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeW1
- Bore TypeFinished Bore
- Keyway Size7/8 x 7/16
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Flange TypeSolid Flange
- Length Through Bore
- Barrel Diameter Large End
- Screw Torque3000 in
- Barrel Diameter Small End8.1016 in
- Number Of Bolt Holes4
- Screw Thread Size3/4 in
- Screw Length3 in
- Manufacturer Catalog NumberW1 3 5/8
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662289297979
- UPC_NO662289297979
- Weight104.00
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data