Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W1 Bushing, 4 in Bore, 12.5000 in Flg OD, 8.2500 in LTB, Steel Material
MI ITEM #00226835
MFR #W1 4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
W1 X 4 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    W1
  • Bore Type
    Finished Bore
  • Keyway Size
    1 x 1/2
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    3000 in
  • Barrel Diameter Small End
    8.1016 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/4 in
  • Screw Length
    3 in
  • Manufacturer Catalog Number
    W1 4
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289157938
  • UPC_NO
    662289157938
  • Weight
    104.00
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text