Motion
W1  4 1/2

BROWNING
W1 4 1/2

Split Taper Bushing - W1 Bushing, 4-1/2 in Bore, 12.5000 in Flg OD, 8.2500 in LTB, Steel Material
Mi Item #00226841
MFR #W1 4 1/2
Price$13,200.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
W1 4 1/2

Split Taper Bushing - W1 Bushing, 4-1/2 in Bore, 12.5000 in Flg OD, 8.2500 in LTB, Steel Material
Mi Item #00226841
MFR #W1 4 1/2

Mfr description
W1 X 4-1/2 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,200.47/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.5000 in
  • Barrel Diameter Small End
    8.1016 in
  • Bore Diameter  
    4-1/2 in
  • Bushing Size
    W1
  • Flange Outside Diameter  
    12.5000 in
  • Flange Thickness  
    1.4375 in
  • Keyway Size
    1 x 1/2
  • Length Through Bore  
    8.2500 in
  • Outside Diameter
    12.5000 in
  • Overall Length
    8.2500 in
  • Screw Length
    3 in
  • Screw Thread Size
    3/4 in
  • Weight
    106.00

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    W1 4 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289218004
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    3000 in
  • UPC_NO
    662289218004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)