Motion
W2  4 3/4

BROWNING
W2 4 3/4

Split Taper Bushing - W2 Bushing, 4-3/4 in Bore, 12.5000 in Flg OD, 11.2500 in LTB, Steel Material
MI ITEM #00226890
MFR #W2 4 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
W2 4 3/4

Split Taper Bushing - W2 Bushing, 4-3/4 in Bore, 12.5000 in Flg OD, 11.2500 in LTB, Steel Material
MI ITEM #00226890
MFR #W2 4 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.5000 in
  • Barrel Diameter Small End
    7.9141 in
  • Bore Diameter  
    4-3/4 in
  • Bushing Size
    W2
  • Flange Outside Diameter  
    12.5000 in
  • Flange Thickness  
    1.4375 in
  • Keyway Size
    1 1/4 x 5/8
  • Length Through Bore  
    11.2500 in
  • Screw Length
    3 in
  • Screw Thread Size
    3/4 in
  • Weight
    133.00

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    W2 4 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289188574
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    3000 in
  • UPC_NO
    662289188574

Overview

Mfr description
W2 X 4-3/4 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text