Motion
W2  5 1/2

BROWNING
W2 5 1/2

Split Taper Bushing - W2 Bushing, 5-1/2 in Bore, 12.5000 in Flg OD, 11.2500 in LTB, Steel Material
Mi Item #00226899
MFR #W2 5 1/2
Price$8,260.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
W2 5 1/2

Split Taper Bushing - W2 Bushing, 5-1/2 in Bore, 12.5000 in Flg OD, 11.2500 in LTB, Steel Material
Mi Item #00226899
MFR #W2 5 1/2

Mfr description
W2 X 5-1/2 BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,260.87/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.500 in
  • Barrel Diameter Small End
    7.914 in
  • Bolt Circle Diameter
    10.0000 in
  • Bore Diameter  
    5-1/2 in
  • Bushing Size
    W2
  • Flange Outside Diameter  
    12.5000 in
  • Flange Thickness  
    1.4375 in
  • Keyway Size
    1 1/4 x 5/8
  • Length Through Bore  
    11.2500 in
  • Outside Diameter
    12.5000 in
  • Overall Length
    11.2500 in
  • Screw Length
    3.0000 in
  • Screw Thread Size
    3/4-10
  • Weight
    133.00

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Type
    Split-Through Flange
  • Hub Bore Type
    Finished
  • Includes
    Set Screw, Cap Screws & Spcl Key
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    W2 5 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289288649
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    3000 in
  • UPC_NO
    662289288649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)