Motion
HCH1
Split Taper Hub - Fits H Bushings
MI ITEM #00226949
MFR #HCH1
Price$176.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits H Bushings
MI ITEM #00226949
MFR #HCH1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.78/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2 in
  • Bushing Size
    H
  • Hub Bore Diameter
    1.621 in
  • Outside Diameter
    2-1/2 in
  • Overall Length
    7/8 in
  • Pilot Diameter
    2-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.66

Details

  • Bore Type
    Inch
  • Hub Bore Type
    Finished with No Keyway
  • Manufacturer Catalog Number
    HCH1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289164820
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushing Hubs

Overview

Mfr description
HCH1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text