Motion
HCP1
Split Taper Hub - Fits P1 Bushings
Mi Item #00226950
MFR #HCP1
Price$149.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits P1 Bushings
Mi Item #00226950
MFR #HCP1

Mfr description
HCP1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.62/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-7/16 in
  • Bushing Size
    P1
  • Hub Bore Diameter
    1-15/16 in
  • Keyway Size
    3/8 (Width) in
  • Outside Diameter
    3 in
  • Overall Length
    1-5/16 in
  • Pilot Diameter
    2-7/8 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    1.39

Details

  • CAD Drawing
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HCP1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289294855
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)