Motion
HCQ1
Split Taper Hub - Fits Q1 Bushings
Mi Item #00226951
MFR #HCQ1
Price$361.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits Q1 Bushings
Mi Item #00226951
MFR #HCQ1

Mfr description
HCQ1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-3/8 in
  • Bushing Size
    Q1
  • Hub Bore Diameter
    2-7/8 in
  • Keyway Size
    1/2 (Width) in
  • Outside Diameter
    4-1/2 in
  • Overall Length
    1-3/4 in
  • Pilot Diameter
    4-3/8 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    4.46

Details

  • Bore Type
    Inch
  • CAD Drawing
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HCQ1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289144884
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)