Motion
HG1
Split Taper Hub - Fits G Bushings
Mi Item #00226952
MFR #HG1
Price$146.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits G Bushings
Mi Item #00226952
MFR #HG1

Mfr description
HG1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.25/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-9/16 in
  • Bushing Size
    G
  • Hub Bore Diameter
    1.168 in
  • Length Through Bore
    0.6250 in, 15.88 mm
  • Outside Diameter
    2 in
  • Overall Length
    5/8 in
  • Pilot Diameter
    1-7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.38

Details

  • Bore Type
    Inch
  • Hub Bore Type
    Finished with No Keyway
  • Manufacturer Catalog Number
    HG1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289154692
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)