Motion
HP1
Split Taper Hub - Fits P1 Bushings
Mi Item #00226954
MFR #HP1
Price$158.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits P1 Bushings
Mi Item #00226954
MFR #HP1

Mfr description
HP1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-7/16 in
  • Bushing Size
    P1
  • Hub Bore Diameter
    1-15/16 in
  • Keyway Size
    3/8 (Width) in
  • Length Through Bore
    1.3125 in, 33.34 mm
  • Outside Diameter
    3 in
  • Overall Length
    1-5/16 in
  • Pilot Diameter
    2-7/8 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    1.50

Details

  • CAD Drawing
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HP1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289134748
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)