Motion
HP2
Split Taper Hub - Fits P2 Bushings
Mi Item #00226956
MFR #HP2
Price$370.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits P2 Bushings
Mi Item #00226956
MFR #HP2

Mfr description
HP2 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.49/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-7/16 in
  • Bushing Size
    P2
  • Hub Bore Diameter
    1-15/16 in
  • Keyway Size
    3/8 (Width) in
  • Outside Diameter
    3 in
  • Overall Length
    2-5/16 in
  • Pilot Diameter
    2-7/8 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    2.62

Details

  • Bore Type
    Inch
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HP2 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289214754
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)