Motion
HQ1
Split Taper Hub - Fits Q1 Bushings
Mi Item #00226957
MFR #HQ1
Price$408.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits Q1 Bushings
Mi Item #00226957
MFR #HQ1

Mfr description
HQ1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$408.39/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-3/8 in
  • Bushing Size
    Q1
  • Hub Bore Diameter
    2-7/8 in
  • Keyway Size
    1/2 (Width) in
  • Outside Diameter
    4-1/2 in
  • Overall Length
    1-3/4 in
  • Pilot Diameter
    4-3/8 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    4.45

Details

  • CAD Drawing
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HQ1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289264773
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)