Motion
HR1
Split Taper Hub - Fits R1 Bushings
MI ITEM #00226961
MFR #HR1
Price$553.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits R1 Bushings
MI ITEM #00226961
MFR #HR1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$553.27/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-5/8 in
  • Bushing Size
    R1
  • Hub Bore Diameter
    4 in
  • Keyway Size
    3/4 (Width) in
  • Outside Diameter
    5-3/4 in
  • Overall Length
    2 in
  • Pilot Diameter
    5-5/8 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    7.50

Details

  • CAD Drawing
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HR1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289194704
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs

Overview

Mfr description
HR1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text