Motion
HS2
Split Taper Hub - Fits S2 Bushings
Mi Item #00226967
MFR #HS2
Price$2,904.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits S2 Bushings
Mi Item #00226967
MFR #HS2

Mfr description
HS2 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,904.67/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-3/8 in
  • Bushing Size
    S2
  • Hub Bore Diameter
    4-5/8 in
  • Keyway Size
    3/4 (Width) in
  • Outside Diameter
    6-3/4 in
  • Overall Length
    5-11/16 in
  • Pilot Diameter
    6-1/2 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    30.18

Details

  • Bore Type
    Inch
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HS2 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289174768
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)